Deadbolt Locks
Mfr # BE489WBC CEN 716
Zoro # G116521144
product price: $469.99
/ea
Free Shipping & Returns
Key Features
Fire Rating
33/100 hr
Standards
ANSI 156.40-2015 Grade AAA, ANSI A156 Grade 1, UL Listed
Backset
2 3/8 in, 2 3/4 in
Material
Bronze
Includes Core
Core Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BE489WBC CEN 716
Zoro #
G116521144
UPC #
197163069880
Country of Origin
United States
Dimensions
Door Thickness - Minimum
1 3/8 in
Throw Length
1/2 in
Door Thickness - Maximum
1 3/4 in
Details
Fire Rating
33/100 hr
Standards
ANSI 156.40-2015 Grade AAA, ANSI A156 Grade 1, UL Listed
Backset
2 3/8 in, 2 3/4 in
Material
Bronze
Includes Core
Core Included
Item
Deadbolt Locks
Number of Keys
1
Includes
(4) AA Batteries
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
1
Number of Pins
5
Mortise/Cylindrical
Cylindrical
Keyway Type
Schlage C
Application
Residential
ADA Compliant
Yes
Description
Deadbolt Locks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.