Door Lever Lockset, Antique Brass, Privacy

  • Mfr # F40 VLA 609 ADD
  • Zoro # G3946649
product price: 
$
66.39
/ea

Key Features

Lockset Function
Privacy
Location Type
Multi-Family, Residential
Electrical/Mechanical
Mechanical
Series
F40
Required Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F40 VLA 609 ADD
Zoro #
G3946649
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in
Fits Chest Size
Lifetime Finish and Mechanical Guarantee (Oil-Rubbed Bronze is Only a Mechanical Guarantee)

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Multi-Family, Residential
Electrical/Mechanical
Mechanical
Series
F40
Backset
2 3/8 in
Strike Dim.
1-1/4 in x 4-7/8 in
Includes
Hardware
Lockset Grade
2
Lockset Handle Type
Lever
Handle Material
Brass
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015
Strike Type
Full Lip, Round Corner
Lockset Fire Rating
Not Rated
Cylinder Core Type
Conventional
Number of Pins
5
ADA Compliant
Yes
For Use With
Residential/Light Commercial Applications
Keyway Type
None
Number of Keys
2
Ligature Resistant
No
Features
Lifetime Finish and Mechanical Guarantee (Oil-Rubbed Bronze is Only a Mechanical Guarantee)
Lockset Performance Strength
Standard Duty
Mortise / Cylindrical
Cylindrical
Mortise/Cylindrical
Cylindrical
Lockset Finish
Antique Brass
Style
Avila/Addison
Key Material
Nickel Silver
Key Type
Keyed Different
Visual Indicator Message
No Message
Lockset Style
Addison, Avila
Lockset Function ANSI Code
F76
Hand Orientation
Non-Handed
Performance Grade
2
Knob/Handle Material
Brass
ANSI Grade
2
Fire Rating
3 hr
Includes Hardware
Hardware Included
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Brass, Blackened, Satin Relieved, Clear Coated
Application
Multiple Family Residential
Lockset Type
Mechanical

Description

Door Lever Lockset,Antique Brass,Privacy

Ratings & reviews