Door Lever Lockset, Bright Chrome, Privacy

  • Mfr # F40 BRW 625 GRW

  • Zoro # G3945949


product price:  $65.29
/ea

Key Features

Lockset Function
Privacy
Location Type
Multi-Family, Residential
Electrical/Mechanical
Mechanical
Series
F40
Required Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F40 BRW 625 GRW
Zoro #
G3945949
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/4 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Multi-Family, Residential
Electrical/Mechanical
Mechanical
Series
F40
Backset
2 3/8 in
Strike Dim.
1-1/4 in x 4-7/8 in
Includes
Pin Key
Mortise / Cylindrical
Cylindrical
Keyway Type
None
Key Type
Keyed Different
Lockset Finish
Bright Chrome
Lockset Grade
2
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015, UL Listed
Cylinder Core Type
Conventional
Style
Broadway/Greenwich
Number of Keys
2
Mortise/Cylindrical
Cylindrical
For Use With
Residential/Light Commercial Applications
Lockset Handle Type
Lever
Lockset Performance Strength
Standard Duty
Strike Type
Full Lip, Round Corner
Key Material
Nickel Silver
Features
Lock and Finish Backed By Limited Lifetime Warranty (Oil-Rubbed Bronze Exempt from Finish Guarantee), Self-Aligning Screw Holes, Universal Latch
ADA Compliant
Yes
Ligature Resistant
No
Handle Material
Brass
Lockset Fire Rating
Not Rated
Number of Pins
5
Visual Indicator Message
No Message
Hand Orientation
Non-Handed
Application
Multiple Family Residential
Lockset Style
Broadway, Greenwich
Knob/Handle Material
Brass
Fire Rating
3 hr
ANSI Grade
2
Performance Grade
2
Ligature-Resistant
Not Ligature-Resistant
Lockset Function ANSI Code
F76
ANSI/BHMA Finish
Bright Chromium-Plated
Lockset Type
Mechanical

Description

Door Lever Lockset,Bright Chrome,Privacy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.