Door Lever Lockset, Bright Nickel, Passage

  • Mfr # F10 LAT 618

  • Zoro # G3944628


product price:  $50.79
/ea

Key Features

Backset
2 3/8 in
Electrical/Mechanical
Mechanical
For Use With
Residential/Light Commercial Applications
Includes
Hardware
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F10 LAT 618
Zoro #
G3944628
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in

Details

Backset
2 3/8 in
Electrical/Mechanical
Mechanical
For Use With
Residential/Light Commercial Applications
Includes
Hardware
Key Type
Not Keyed
Keyway Type
None
Location Type
Multi-Family, Residential
Lockset Function
Passage
Lockset Grade
2
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
0
Series
F10
Style
Latitude
Standards
ANSI A156.2, 1996, UL Listed
Lockset Finish
Bright Nickel
ADA Compliant
Yes
Mortise / Cylindrical
Cylindrical
Strike Type
Full Lip, Round Corner
Ligature Resistant
No
Lockset Performance Strength
Standard Duty
Item
Door Lockset
Lockset Fire Rating
Not Rated
Features
Lifetime Finish and Mechanical Warranty
Handle Material
Brass
Number of Keys
0
Strike Dim.
1-1/4 in x 4-7/8 in
Application
Multiple Family Residential
Visual Indicator Message
No Message
Includes Hardware
Hardware Included
Performance Grade
2
Fire Rating
3 hr
Locking/Unlocking Access - Outside
Not Lockable
ANSI/BHMA Finish
Bright Nickel-Plated, Clear Coated
Hand Orientation
Non-Handed
ANSI Grade
2
Knob/Handle Material
Brass
Lockset Type
Mechanical
Lockset Function ANSI Code
F75
Locking/Unlocking Access - Inside
Not Lockable
Ligature-Resistant
Not Ligature-Resistant
Lockset Style
Latitude

Description

Door Lever Lockset,Bright Nickel,Passage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.