Door Lever Lockset, Bright Nickel, Privacy

  • Mfr # F40 LAT 618

  • Zoro # G3946262


product price:  $49.19
/ea

Key Features

Lockset Function
Privacy
Location Type
Multi-Family, Residential
Electrical/Mechanical
Mechanical
Series
F40
Required Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F40 LAT 618
Zoro #
G3946262
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/4 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Multi-Family, Residential
Electrical/Mechanical
Mechanical
Series
F40
Backset
2 3/8 in
Strike Dim.
1-1/4 in x 4-7/8 in
Includes
Pin Key
Handle Material
Brass
Key Material
Nickel Silver
Lockset Finish
Bright Nickel
Mortise / Cylindrical
Cylindrical
Mortise/Cylindrical
Cylindrical
Style
Latitude
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015, UL Listed
Lockset Fire Rating
Not Rated
Ligature Resistant
No
Cylinder Core Type
Conventional
Lockset Handle Type
Lever
Number of Keys
2
Keyway Type
None
Strike Type
Full Lip
Features
Left Hand
Lockset Performance Strength
Standard Duty
ADA Compliant
Yes
Key Type
Keyed Different
For Use With
Residential/Light Commercial Applications
Number of Pins
5
Lockset Grade
2
Visual Indicator Message
No Message
Lockset Type
Mechanical
Lockset Style
Latitude
Application
Multiple Family Residential
Fire Rating
3 hr
Performance Grade
2
ANSI/BHMA Finish
Bright Nickel-Plated, Clear Coated
Lockset Function ANSI Code
F76
Hand Orientation
Non-Handed
Knob/Handle Material
Brass
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
2

Description

Door Lever Lockset,Bright Nickel,Privacy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.