Door Lever Lockset, Satin Chrome, Privacy

  • Mfr # F40 BRW 626 CEN
  • Zoro # G3945921
product price: 
$
70.29
/ea

Key Features

Lockset Function
Privacy
Location Type
Multi-Family, Residential
Electrical/Mechanical
Mechanical
Series
F40
Required Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F40 BRW 626 CEN
Zoro #
G3945921
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Multi-Family, Residential
Electrical/Mechanical
Mechanical
Series
F40
Backset
2-3/8 in or 2-3/4 in
Strike Dim.
1-1/4 in x 4-7/8 in
Includes
Hardware
Lockset Grade
2
Handle Material
Brass
Features
Left Hand
For Use With
Residential/Light Commercial Applications
Number of Keys
2
Ligature Resistant
No
Lockset Fire Rating
Not Rated
Strike Type
Full Lip, Round Corner
Key Type
Keyed Different
Key Material
Nickel Silver
ADA Compliant
No
Mortise / Cylindrical
Cylindrical
Lockset Finish
Satin Chrome
Keyway Type
None
Mortise/Cylindrical
Cylindrical
Cylinder Core Type
Conventional
Lockset Handle Type
Lever
Number of Pins
5
Style
Broadway/Century
Lockset Performance Strength
Standard Duty
Standards
ANSI/BHMA A156.2-2011
Visual Indicator Message
No Message
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Chromium-Plated
ANSI Grade
2
Performance Grade
2
Lockset Style
Broadway, Century
Application
Residential
Includes Hardware
Hardware Included
Knob/Handle Material
Brass
Ligature-Resistant
Not Ligature-Resistant
Lockset Type
Mechanical
Fire Rating
Not Rated
Lockset Function ANSI Code
F76

Description

Door Lever Lockset,Satin Chrome,Privacy

Ratings & reviews