Door Lever Lockset, Satin Chrome, Privacy

  • Mfr # F40 LAT 626 GRW

  • Zoro # G3946402


product price:  $71.79
/ea

Key Features

Lockset Function
Privacy
Location Type
Multi-Family, Residential
Electrical/Mechanical
Mechanical
Series
F40
Required Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F40 LAT 626 GRW
Zoro #
G3946402
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Multi-Family, Residential
Electrical/Mechanical
Mechanical
Series
F40
Backset
2 3/8 in
Strike Dim.
1-1/4 in x 4-7/8 in
Includes
Pin Key
Key Type
Keyed Different
Lockset Finish
Satin Chrome
Keyway Type
None
Lockset Fire Rating
Not Rated
Cylinder Core Type
Conventional
ADA Compliant
Yes
Lockset Handle Type
Lever
Ligature Resistant
No
Strike Type
Full Lip, Round Corner
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015, UL Listed
Lockset Grade
2
Mortise / Cylindrical
Cylindrical
Number of Pins
5
Mortise/Cylindrical
Cylindrical
Number of Keys
2
Style
Latitude/Greenwich
Features
Lock and Finish Backed By Limited Lifetime Warranty (Oil-Rubbed Bronze Exempt from Finish Guarantee), Self-Aligning Screw Holes, Universal Latch
Lockset Performance Strength
Standard Duty
For Use With
Residential/Light Commercial Applications
Handle Material
Brass
Key Material
Nickel Silver
Visual Indicator Message
No Message
Lockset Function ANSI Code
F76
Fire Rating
3 hr
Hand Orientation
Non-Handed
Application
Multiple Family Residential
Ligature-Resistant
Not Ligature-Resistant
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Chromium-Plated
Performance Grade
2
Lockset Style
Greenwich, Latitude
ANSI Grade
2
Knob/Handle Material
Brass

Description

Door Lever Lockset,Satin Chrome,Privacy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.