Shop SCHLAGE RESIDENTIAL

Door Lever Lockset, Satin Nickel, Entrance

  • Mfr # F51A NBK 619
  • Zoro # G3947078

product price: 
$
95.89
/ea

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F51A NBK 619
Zoro #
G3947078
UPC #
-
Country of Origin
United States
Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
Northbrook
Lockset Finish
Satin Nickel
Keyway Type
Tumbler C
Key Type
Keyed Different
Mortise/Cylindrical
Cylindrical
Series
F51A
Includes
Keys
Number of Keys
2
Handle Material
Brass
Item
Door Lockset
For Use With
Residential/Light Commercial Applications
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015, UL Listed
Ligature Resistant
No
Lockset Fire Rating
Not Rated
Lockset Performance Strength
Standard Duty
ADA Compliant
No
Number of Pins
5
Cylinder Core Type
Conventional Core Cylinder
Location Type
Multi-Family, Residential
Key Material
Nickel Silver
Strike Type
Full Lip, Round Corner
Strike Dim.
1-1/4 in x 4-7/8 in
Backset
2 3/8 in
Features
Lock and Finish Backed By Limited Lifetime Warranty (Oil-Rubbed Bronze Exempt from Finish Guarantee), Self-Aligning Screw Holes, Universal Latch
Visual Indicator Message
No Message
Hand
Left
Lockset Type
Mechanical
Latch Bolt/Dead Bolt
Dead Latch
Application
Multiple Family Residential
ANSI Grade
2
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Knob/Handle Material
Brass
Performance Grade
2
Fire Rating
3 hr
Hand Orientation
Non-Handed
Lockset Style
Northbrook
Lockset Function ANSI Code
F81
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Inside
Thumb Turn
Locking/Unlocking Access - Outside
Keyway

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Fits Chest Size
Lock and Finish Backed By Limited Lifetime Warranty (Oil-Rubbed Bronze Exempt from Finish Guarantee), Self-Aligning Screw Holes, Universal Latch

Description

Door Lever Lockset,Satin Nickel,Entrance

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.