Door Lever Lockset, Satin Nickel, Passage

  • Mfr # F10 BWE 619 COL

  • Zoro # G3944969


product price:  $49.15
/ea

Key Features

Backset
2 3/8 in
Electrical/Mechanical
Mechanical
For Use With
Residential/Light Commercial Applications
Includes
Hardware
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F10 BWE 619 COL
Zoro #
G3944969
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in

Details

Backset
2 3/8 in
Electrical/Mechanical
Mechanical
For Use With
Residential/Light Commercial Applications
Includes
Hardware
Key Type
Not Keyed
Keyway Type
None
Location Type
Multi-Family, Residential
Lockset Function
Passage
Lockset Grade
2
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
0
Series
F10
Style
Broadway/Collins
Strike Type
Full Lip, Round Corner
Lockset Finish
Satin Nickel
Item
Door Lockset
Ligature Resistant
No
Handle Material
Brass
Mortise / Cylindrical
Cylindrical
Lockset Fire Rating
Not Rated
Number of Keys
0
Features
Adjusts to Fit All Standard Door Preparations, Lifetime Finish and Mechanical Warranty
Lockset Performance Strength
Standard Duty
Standards
ANSI A156.5, 1996, UL Listed
ADA Compliant
Yes
Strike Dim.
1-1/4 in x 4-7/8 in
Application
Multiple Family Residential
Visual Indicator Message
No Message
Lockset Type
Mechanical
Performance Grade
2
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Locking/Unlocking Access - Inside
Not Lockable
Knob/Handle Material
Brass
Hand Orientation
Non-Handed
Latch Bolt/Dead Bolt
Spring Latch
Lockset Function ANSI Code
F75
Locking/Unlocking Access - Outside
Not Lockable
Includes Hardware
Hardware Included
Fire Rating
3 hr
Lockset Style
Broadway, Collins
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
2

Description

Door Lever Lockset,Satin Nickel,Passage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.