Door Lever Lockset, Satin Nickel, Passage

  • Mfr # F10 MER 619 AND

  • Zoro # G3944810


product price:  $67.49
/ea

Key Features

Backset
2-3/8 in or 2-3/4 in
Electrical/Mechanical
Mechanical
For Use With
Residential/Light Commercial Applications
Includes
Hardware
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F10 MER 619 AND
Zoro #
G3944810
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in

Details

Backset
2-3/8 in or 2-3/4 in
Electrical/Mechanical
Mechanical
For Use With
Residential/Light Commercial Applications
Includes
Hardware
Key Type
Not Keyed
Keyway Type
None
Location Type
Multi-Family, Residential
Lockset Function
Passage
Lockset Grade
2
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
0
Series
F10
Style
Merano/Andover
Number of Keys
0
Strike Type
Full Lip, Round Corner
Lockset Performance Strength
Standard Duty
Handle Material
Brass
Ligature Resistant
No
Features
Left Hand
Strike Dim.
1-1/4 in x 4-7/8 in
Lockset Finish
Satin Nickel
Mortise / Cylindrical
Cylindrical
Standards
ANSI/BHMA A156.2-2011
Item
Door Lockset
Lockset Fire Rating
Not Rated
ADA Compliant
No
Application
Residential
Visual Indicator Message
No Message
Locking/Unlocking Access - Outside
Not Lockable
ANSI Grade
2
Hand Orientation
Non-Handed
Lockset Style
Andover, Merano
Ligature-Resistant
Not Ligature-Resistant
Lockset Function ANSI Code
F75
Fire Rating
Not Rated
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Locking/Unlocking Access - Inside
Not Lockable
Performance Grade
2
Includes Hardware
Hardware Included
Knob/Handle Material
Brass
Lockset Type
Mechanical

Description

Door Lever Lockset,Satin Nickel,Passage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.