Door Lever Lockset, Satin Nickel, Privacy

  • Mfr # F40 BRW 619 CEN

  • Zoro # G3945991


product price:  $61.99
/ea

Key Features

Lockset Function
Privacy
Location Type
Multi-Family, Residential
Electrical/Mechanical
Mechanical
Series
F40
Required Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F40 BRW 619 CEN
Zoro #
G3945991
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/4 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Multi-Family, Residential
Electrical/Mechanical
Mechanical
Series
F40
Backset
2-3/8 in or 2-3/4 in
Strike Dim.
1-1/4 in x 4-7/8 in
Includes
Hardware
Lockset Performance Strength
Standard Duty
For Use With
Residential/Light Commercial Applications
Lockset Fire Rating
Not Rated
Lockset Handle Type
Lever
Standards
ANSI/BHMA A156.2-2011
Ligature Resistant
No
Key Type
Keyed Different
Lockset Finish
Satin Nickel
Features
Left Hand
ADA Compliant
No
Number of Keys
2
Strike Type
Full Lip, Round Corner
Key Material
Nickel Silver
Cylinder Core Type
Conventional
Keyway Type
None
Mortise / Cylindrical
Cylindrical
Style
Broadway/Century
Number of Pins
5
Handle Material
Brass
Mortise/Cylindrical
Cylindrical
Lockset Grade
2
Visual Indicator Message
No Message
Includes Hardware
Hardware Included
Lockset Type
Mechanical
Application
Residential
Fire Rating
Not Rated
Hand Orientation
Non-Handed
Lockset Function ANSI Code
F76
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
2
ANSI Grade
2
Knob/Handle Material
Brass
Lockset Style
Broadway, Century
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated

Description

Door Lever Lockset,Satin Nickel,Privacy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.