Shop SCHLAGE RESIDENTIAL

Door Lever Lockset, Satin Nickel, Privacy

  • Mfr # F40 VLA 619 CEN
  • Zoro # G3946667

product price: 
$
58.89
/ea

Key Features

Lockset Function
Privacy
Location Type
Multi-Family, Residential
Electrical/Mechanical
Mechanical
Series
F40
Required Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F40 VLA 619 CEN
Zoro #
G3946667
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Multi-Family, Residential
Electrical/Mechanical
Mechanical
Series
F40
Backset
2-3/8 in or 2-3/4 in
Strike Dim.
1-1/4 in x 4-7/8 in
Includes
Hardware
Keyway Type
None
Key Type
Keyed Different
Standards
ANSI/BHMA A156.2-2011
Lockset Handle Type
Lever
Features
Left Hand
Lockset Grade
2
Lockset Fire Rating
Not Rated
Handle Material
Brass
Lockset Performance Strength
Standard Duty
Lockset Finish
Satin Nickel
Strike Type
Full Lip, Round Corner
Ligature Resistant
No
Style
Avila/Century
Number of Keys
2
Cylinder Core Type
Conventional
Key Material
Nickel Silver
Mortise / Cylindrical
Cylindrical
Number of Pins
5
ADA Compliant
No
For Use With
Residential/Light Commercial Applications
Mortise/Cylindrical
Cylindrical
Visual Indicator Message
No Message
Hand Orientation
Non-Handed
Lockset Function ANSI Code
F76
Fire Rating
Not Rated
Application
Residential
Ligature-Resistant
Not Ligature-Resistant
Knob/Handle Material
Brass
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Lockset Type
Mechanical
ANSI Grade
2
Performance Grade
2
Lockset Style
Avila, Century

Description

Door Lever Lockset,Satin Nickel,Privacy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.