Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Locksets

  • Mfr # F51A LAT 619 COL KD

  • Zoro # G716549517


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Key Type
Not Keyed
Number of Keys
0
Number of Pins
0
Standards
ANSI, UL Listed
ANSI Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F51A LAT 619 COL KD
Zoro #
G716549517
UPC #
197163070060
Country of Origin
United States

Details

Key Type
Not Keyed
Number of Keys
0
Number of Pins
0
Standards
ANSI, UL Listed
ANSI Grade
2
Lockset Style
Collins Rose
Item
Door Locksets
Performance Grade
2

Description

Door Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.