Door Locksets
Mfr # F59 FLA RH 605
Zoro # G616549495
product price: $90.95
/ea
Free Shipping & Returns
Key Features
Key Type
Not Keyed
Number of Keys
0
Number of Pins
0
Lockset Handle Type
Lever
Application
Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F59 FLA RH 605
Zoro #
G616549495
UPC #
197163199433
Country of Origin
United States
Dimensions
Door Thickness - Minimum
1 5/8 in
Door Thickness - Maximum
1 3/4 in
Details
Key Type
Not Keyed
Item
Door Locksets
Number of Keys
0
Number of Pins
0
Lockset Handle Type
Lever
Application
Residential
ANSI/BHMA Finish
Bright Brass, Clear Coated
ANSI Grade
2
Features
Keying: F-Series Handlesets are 5-Pin Tumbler with Two Keys Per Lock
Standards
ANSI
Description
Door Locksets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.