Door Locksets

  • Mfr # F80 ELA 605 KD

  • Zoro # G816549684


product price: $92.29
/ea
Free Shipping & Returns

Key Features

Keyway Type
C
Number of Pins
5
Lockset Function
Storeroom
Color
Brass
Key Type
Keyed Different
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F80 ELA 605 KD
Zoro #
G816549684
UPC #
197163071340
Country of Origin
United States

Dimensions

Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 5/8 in
Strike Plate Height
2 1/4 in

Details

Keyway Type
C
Number of Pins
5
Lockset Function
Storeroom
Color
Brass
Key Type
Keyed Different
Features
Schlage's F Series Designs Range from Bold to Classic to Match Any Residential Decor, Plus, It Features an Easy 3-Step Installation, Only a Screwdriver Needed
Lockset Handle Type
Lever
Number of Keys
2
Standards
UL Listed
Backset
2 3/8 in, 2 3/4 in
Cylinder Core Type
Conventional Core Cylinder
ADA Compliant
Yes
Item
Door Locksets
Performance Grade
2
Lockset Function ANSI Code
F86
ANSI Grade
2
Hand Orientation
Non-Handed
Latch Bolt/Dead Bolt
Dead Latch
Application
Residential
ANSI/BHMA Finish
Bright Brass, Clear Coated
Includes Hardware
Hardware Included

Description

Door Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.