Zoro Homepage

Door Locksets

  • Mfr # F80 ELA 609 KD

  • Zoro # G816549691


product price: $97.59
/ea
Free Shipping & Returns

Key Features

Standards
UL Listed
Lockset Handle Type
Lever
ADA Compliant
Yes
Features
Schlage's F Series Designs Range from Bold to Classic to Match Any Residential Decor, Plus, It Features an Easy 3-Step Installation, Only a Screwdriver Needed
Cylinder Core Type
Conventional Core Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F80 ELA 609 KD
Zoro #
G816549691
UPC #
197163072453
Country of Origin
United States

Dimensions

Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in

Details

Standards
UL Listed
Lockset Handle Type
Lever
ADA Compliant
Yes
Features
Schlage's F Series Designs Range from Bold to Classic to Match Any Residential Decor, Plus, It Features an Easy 3-Step Installation, Only a Screwdriver Needed
Cylinder Core Type
Conventional Core Cylinder
Number of Pins
0
Key Type
Not Keyed
Number of Keys
0
Item
Door Locksets
Performance Grade
2
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Brass, Clear Coated
Application
Residential Single- and Multi-Family Doors
ANSI Grade
2

Description

Door Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.