Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Keyless Access Control Locks

  • Mfr # FE595 PLY626FLA

  • Zoro # G416526665


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Power Source
Battery
Product Type
Keypad Entry with Flex Lock
Color
Matte Silver
Number of Keys
2
Key Override Options
Schlage C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE595 PLY626FLA
Zoro #
G416526665
UPC #
840067628805
Country of Origin
United States

Dimensions

Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Electronic Keyless Access Control Locks
Power Source
Battery
Product Type
Keypad Entry with Flex Lock
Color
Matte Silver
Number of Keys
2
Key Override Options
Schlage C
Location Type
Residential
Backset
2 3/4 in
ANSI/BHMA Finish
Satin Chromium-Plated
Hand Orientation
Non-Handed
Lockset Handle Type
Lever
Lockset Type
Mechanical

Description

Electronic Keyless Access Control Locks, Key Override Options Schlage C, Power Source Battery, Fire Rating Not Applicable, ADA Compliant Not Applicable, Location Type Residential

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.