Electronic Lock, Deadbolt, Antique Bronze

  • Mfr # FE469NX CAM 716 ACC LH
  • Zoro # G3951600
product price: 
$
527.99
/ea
Free Shipping & Returns

Key Features

Location Type
Multi-Family, Residential
Hand
Field Reversible
Grade
1
Finish
Antique Bronze
Series
FE469
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FE469NX CAM 716 ACC LH
Zoro #
G3951600
UPC #
-
Country of Origin
Mexico
Item
Electronic Lock
Location Type
Multi-Family, Residential
Hand
Field Reversible
Grade
1
Finish
Antique Bronze
Series
FE469
Backset
2-3/8 in to 2-3/4 in
Number of Keys
2
Access Method
Touch Screen Keypad
Network Interface
None
Includes
Mounting Hardware
Key Override Options
Schlage "C" 6 Pin Keyway (Included)
Power Source
(4) AA Batteries
Mounting Style
Cylindrical
Event Audit Trail
No
Function
Entry
Standards
ANSI/BHMA A156.2-2011
For Use With
Bluetooth, Various Door Types
Max. Proximity Range
At Lock
Timed Entry Allowance
Free Egress At All Times
Lock Material
Zinc Alloy
Handle Type
Deadbolt
Weather Resistant
Yes
IP Rating
Not Rated
Ligature Resistant
No
Battery Life
1 to 2 yr
Lockset Finish
Antique Bronze
Keypad Material
Zinc
Lockset Fire Rating
Not Rated
ADA Compliant
No
Max. User Codes
19
Fire Rating
No
Power Source - TS Only
(4) AA Batteries
Power Source - old
(4) AA Batteries

Dimensions

Door Thickness
1-3/8 in to 1-3/4 in

Description

Electronic Lock, Function Entry, Access Method Touch Screen Keypad, Mounting Style Cylindrical, Lock Material Zinc Alloy, Finish Antique Bronze, Series FE469, Handle Type Deadbolt, Door Thickness 1-3/8 in to 1-3/4 in, Key Override Options Schlage In.C In. 6 Pin Keyway (Included), Hand Field Reversible, Network Interface None, Keypad Material Zinc, Power Source (4) AA Batteries, Battery Life 1 to 2 yr, Max. User Codes 19, Fire Rating No, ADA Compliant No, Grade 1, Standards ANSI/BHMA A156.2-2011

Ratings & reviews