Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Lock, Deadbolt, Bright Chrome

  • Mfr # BE375 CAM 625

  • Zoro # G3951390


product price: $202.69
/ea
Free Shipping & Returns

Key Features

ADA Compliant
No
Lock Material
Zinc Alloy
Battery Life
1 to 2 yr
Hand
Field Reversible
Max. User Codes
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE375 CAM 625
Zoro #
G3951390
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness
1-3/8 in to 1-3/4 in
Overall Width
5 3/16 in
Strike Base Width
1 1/8 in
Door Thickness - Maximum
1 3/4 in
Overall Height
5 3/8 in
Strike Base Height
2 3/4 in
Door Thickness - Minimum
1 3/8 in
Overall Depth
3 in

Details

Item
Electronic Keyless Lock
ADA Compliant
No
Lock Material
Zinc Alloy
Battery Life
1 to 2 yr
Hand
Field Reversible
Max. User Codes
19
Handle Type
Deadbolt
Backset
2 3/8 in, 2 3/4 in
Lockset Finish
Bright Chrome
Series
BE375
Finish
Bright Chrome
Key Override Options
None
Weather Resistant
Yes
Lockset Fire Rating
Not Rated
Includes
Battery
Number of Keys
0
For Use With
Various Door Types
Max. Proximity Range
At Lock
Function
Entry
Access Method
Touch Screen Keypad
Timed Entry Allowance
Free Egress At All Times
IP Rating
Not Rated
Keypad Material
Zinc
Event Audit Trail
No
Ligature Resistant
No
Grade
2
Power Source
9V Battery
Network Interface
None
Fire Rating
Not Rated
Mounting Style
Cylindrical
Standards
ANSI/BHMA A156.36-2010, ANSI/BHMA A156.40-2015
Location Type
Commercial, Multiple Family Residential, Residential
Voltage
9 V
Case Material
Metal
Product Type
Electronic Keyless Deadbolt
Strike Type
Deadbolt
Lockset Material
Metal
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Bright Chromium-Plated
Includes Hardware
Hardware Included
Temperature - Minimum
14 Degrees F
Operation Type
Push Button
UL Fire Rating
Not Rated
Temperature - Maximum
122 Degrees F
Lockset Function
Privacy
Lockset Type
Electrical/Mechanical
Lockset Handle Type
None
ANSI Grade
2
User Codes - Maximum
19
Bolt Throw
1 in

Description

Electronic Keyless Lock, Function Entry, Access Method Touch Screen Keypad, Mounting Style Cylindrical, Lock Material Zinc Alloy, Finish Bright Chrome, Series BE375, Handle Type Deadbolt, Door Thickness 1-3/8 in to 1-3/4 in, Key Override Options None, Hand Field Reversible, Network Interface None, Keypad Material Zinc, Power Source 9V Battery, Battery Life 1 to 2 yr, Max. User Codes 19, Fire Rating Not Rated, ADA Compliant No, Grade 2, Standards ANSI/BHMA A156.36-2010, ANSI/BHMA A156.40-2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.