Zoro Homepage

Electronic Lock, Lever, Antique Brass

  • Mfr # FE595 PLY609FLA

  • Zoro # G3951871


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Function
Entry
Key Override Options
5 Pin Tumbler C Keyway
Hand
Field Reversible
Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE595 PLY609FLA
Zoro #
G3951871
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness
1-3/8 in to 1-3/4 in
Overall Depth
3 in
Door Thickness - Minimum
1 3/8 in
Overall Height
6 7/8 in
Overall Width
6 13/16 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Electronic Keyless Lock
Handle Type
Lever
Function
Entry
Key Override Options
5 Pin Tumbler C Keyway
Hand
Field Reversible
Finish
Antique Brass
Backset
2 3/8 in, 2 3/4 in
Electrical/Mechanical
Electrical
Product Type
Electronic Keyless Lock
Lockset Function
Computer Rooms, Entrance, Home Offices, Utility Rooms
Case Material
Brass
Grade
2
Weather Resistant
Yes
Max. User Codes
19
Series
FE595
Battery Life
1 to 2 yr
Network Interface
None
Number of Keys
2
ADA Compliant
No
Standards
ANSI/BHMA A156.2-2011 Grade 2
Includes
Flair Keypad Style, Mounting Hardware, Plymouth Trim
For Use With
Various Door Types
Lockset Fire Rating
Not Rated
Fire Rating
Not Rated
IP Rating
Not Rated
Max. Proximity Range
At Lock
Mounting Style
Cylindrical
Location Type
Multiple Family Residential
Timed Entry Allowance
Free Egress At All Times
Lockset Finish
Antique Brass
Keypad Material
Zinc
Event Audit Trail
No
Power Source
9V Battery
Access Method
Keypad
Lock Material
Zinc Alloy
Ligature Resistant
No
Voltage
9 V
Temperature - Maximum
122 Degrees F
Hand Orientation
Non-Handed
Operation Type
Push Button
Lockset Handle Type
Lever
UL Fire Rating
Not Rated
Temperature - Minimum
14 Degrees F
Cylinder Core Type
Conventional Core Cylinder
ANSI Grade
2
User Codes - Maximum
19
Strike Type
Deadbolt
Includes Hardware
Hardware Included
Lockset Type
Electrical/Mechanical
ANSI/BHMA Finish
Satin Brass, Blackened, Satin Relieved, Clear Coated
Lockset Material
Metal

Description

Electronic Keyless Lock, Function Entry, Access Method Keypad, Mounting Style Cylindrical, Lock Material Zinc Alloy, Finish Antique Brass, Series FE595, Handle Type Lever, Door Thickness 1-3/8 in to 1-3/4 in, Key Override Options 5 Pin Tumbler C Keyway, Hand Field Reversible, Network Interface None, Keypad Material Zinc, Power Source 9V Battery, Battery Life 1 to 2 yr, Max. User Codes 19, Fire Rating Not Rated, ADA Compliant No, Grade 2, Standards ANSI/BHMA A156.2-2011 Grade 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.