Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Lock, Lever, Antique Brass

  • Mfr # FE695 CAM609FLA

  • Zoro # G3952081


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Function
Entry
Key Override Options
Schlage "C" 6 Pin Keyway
Hand
Field Reversible
Finish
Antique Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE695 CAM609FLA
Zoro #
G3952081
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness
1-3/8 in to 1-3/4 in
Strike Base Height
2 1/4 in
Overall Depth
3 in
Overall Height
7 7/8 in
Door Thickness - Maximum
1 3/4 in
Strike Base Width
1 5/8 in
Overall Width
5 3/8 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Electronic Keyless Lock
Handle Type
Lever
Function
Entry
Key Override Options
Schlage "C" 6 Pin Keyway
Hand
Field Reversible
Finish
Antique Brass
Backset
2 3/8 in, 2 3/4 in
Electrical/Mechanical
Electrical
Product Type
Electronic Keyless Lock
Lockset Function
Privacy
Case Material
Brass
Grade
2
Weather Resistant
Yes
Max. User Codes
19
Series
FE695
Lockset Fire Rating
Not Rated
Max. Proximity Range
At Lock
Lockset Finish
Antique Brass
Lock Material
Zinc Alloy
Standards
ANSI/BHMA A156.2-2011 Grade 2, ANSI/BHMA A156.39-2015 Grade AAA
Includes
Mounting Hardware
Event Audit Trail
No
Ligature Resistant
No
Battery Life
1 to 2 yr
Number of Keys
2
Network Interface
None
Power Source
9V Battery
Timed Entry Allowance
Free Egress At All Times
Access Method
Touch Screen Keypad
Fire Rating
Not Rated
Keypad Material
Zinc
Location Type
Commercial, Multiple Family Residential, Residential
For Use With
Various Door Types
Mounting Style
Cylindrical
ADA Compliant
No
IP Rating
Not Rated
Voltage
9 V
Lockset Handle Type
Lever
ANSI/BHMA Finish
Satin Brass, Blackened, Satin Relieved, Clear Coated
Strike Type
Deadbolt
Lockset Type
Electrical/Mechanical
UL Fire Rating
Not Rated
Includes Hardware
Hardware Included
Temperature - Maximum
120 Degrees F
User Codes - Maximum
19
Lockset Material
Metal
ANSI Grade
2
Operation Type
Push Button
Hand Orientation
Non-Handed
Temperature - Minimum
14 Degrees F
Bolt Throw
1/2 in

Description

Electronic Keyless Lock, Function Entry, Access Method Touch Screen Keypad, Mounting Style Cylindrical, Lock Material Zinc Alloy, Finish Antique Brass, Series FE695, Handle Type Lever, Door Thickness 1-3/8 in to 1-3/4 in, Key Override Options Schlage In.C In. 6 Pin Keyway, Hand Field Reversible, Network Interface None, Keypad Material Zinc, Power Source 9V Battery, Battery Life 1 to 2 yr, Max. User Codes 19, Fire Rating Not Rated, ADA Compliant No, Grade 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.