Zoro Homepage

Electronic Lock, Lever, Antique Bronze

  • Mfr # FE595 PLY716ACC

  • Zoro # G3952002


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Function
Entry
Key Override Options
Schlage "C" 6 Pin Keyway
Hand
Field Reversible
Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE595 PLY716ACC
Zoro #
G3952002
UPC #
-
Country of Origin
Mexico

Dimensions

Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Electronic Keyless Lock
Handle Type
Lever
Function
Entry
Key Override Options
Schlage "C" 6 Pin Keyway
Hand
Field Reversible
Finish
Antique Bronze
Backset
2 3/8 in, 2 3/4 in
Electrical/Mechanical
Electrical
Product Type
Electronic Keyless Lock
Lockset Function
Entrance
Case Material
Zinc
Grade
2
Weather Resistant
Yes
Max. User Codes
19
Series
FE595
Fire Rating
Not Rated
Network Interface
None
Power Source
9V Battery
Max. Proximity Range
At Lock
For Use With
Various Door Types
Number of Keys
2
IP Rating
Not Rated
Lock Material
Zinc Alloy
Includes
Accent Keypad Style, Mounting Hardware, Plymouth Trim
Event Audit Trail
No
Lockset Fire Rating
Not Rated
Mounting Style
Cylindrical
Ligature Resistant
No
Lockset Finish
Antique Bronze
Battery Life
1 to 2 yr
Timed Entry Allowance
Free Egress At All Times
Location Type
Multiple Family Residential
ADA Compliant
No
Access Method
Keypad
Keypad Material
Zinc
Standards
ANSI/BHMA A156.2-2011
Voltage
9 V
Cylinder Core Type
Conventional Core Cylinder
Hand Orientation
Non-Handed
Lockset Handle Type
Lever
Lockset Type
Electrical
ANSI/BHMA Finish
Aged Bronze
Includes Hardware
Hardware Included
User Codes - Maximum
19
UL Fire Rating
Not Rated
Lockset Material
Zinc Alloy

Description

Electronic Keyless Lock, Function Entry, Access Method Keypad, Mounting Style Cylindrical, Lock Material Zinc Alloy, Finish Antique Bronze, Series FE595, Handle Type Lever, Door Thickness 1-3/8 in to 1-3/4 in, Key Override Options Schlage In.C In. 6 Pin Keyway, Hand Field Reversible, Network Interface None, Keypad Material Zinc, Power Source 9V Battery, Battery Life 1 to 2 yr, Max. User Codes 19, Fire Rating Not Rated, ADA Compliant No, Grade 2, Standards ANSI/BHMA A156.2-2011

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.