Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Lock, Lever, Antique Bronze

  • Mfr # FE695 CAM716FLA

  • Zoro # G3952063


product price: $239.64
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Function
Entry
Key Override Options
Schlage "C" 6 Pin Keyway
Hand
Field Reversible
Finish
Antique Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE695 CAM716FLA
Zoro #
G3952063
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness
1-3/8 in to 1-3/4 in
Strike Base Width
1 5/8 in
Strike Base Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Overall Height
7 7/8 in
Overall Depth
3 in
Door Thickness - Maximum
1 3/4 in
Overall Width
5 3/8 in

Details

Item
Electronic Keyless Lock
Handle Type
Lever
Function
Entry
Key Override Options
Schlage "C" 6 Pin Keyway
Hand
Field Reversible
Finish
Antique Bronze
Backset
2 3/8 in, 2 3/4 in
Electrical/Mechanical
Electrical
Product Type
Electronic Keyless Lock
Key Type
Not Keyed
Lockset Function
Privacy
Case Material
Metal
Grade
2
Weather Resistant
Yes
Max. User Codes
19
Series
FE695
Event Audit Trail
No
Ligature Resistant
No
Standards
ANSI/BHMA A156.2-2011 Grade 2, ANSI/BHMA A156.39-2015 Grade AAA
Power Source
9V Battery
IP Rating
Not Rated
Location Type
Commercial, Multiple Family Residential, Residential
Access Method
Touch Screen Keypad
For Use With
Various Door Types
Network Interface
None
Lockset Fire Rating
Not Rated
Mounting Style
Cylindrical
Keypad Material
Zinc
ADA Compliant
No
Fire Rating
Not Rated
Timed Entry Allowance
Free Egress At All Times
Lock Material
Zinc Alloy
Lockset Finish
Antique Bronze
Battery Life
1 to 2 yr
Includes
Mounting Hardware
Number of Keys
2
Max. Proximity Range
At Lock
Voltage
9 V
UL Fire Rating
Not Rated
Temperature - Maximum
120 Degrees F
Strike Type
Deadbolt
Lockset Type
Electrical/Mechanical
Operation Type
Push Button
ANSI Grade
2
Lockset Handle Type
Lever
Temperature - Minimum
14 Degrees F
Hand Orientation
Non-Handed
User Codes - Maximum
19
Includes Hardware
Hardware Included
Lockset Material
Metal
ANSI/BHMA Finish
Aged Bronze
Bolt Throw
1/2 in

Description

Electronic Keyless Lock, Function Entry, Access Method Touch Screen Keypad, Mounting Style Cylindrical, Lock Material Zinc Alloy, Finish Antique Bronze, Series FE695, Handle Type Lever, Door Thickness 1-3/8 in to 1-3/4 in, Key Override Options Schlage In.C In. 6 Pin Keyway, Hand Field Reversible, Network Interface None, Keypad Material Zinc, Power Source 9V Battery, Battery Life 1 to 2 yr, Max. User Codes 19, Fire Rating Not Rated, ADA Compliant No, Grade 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.