Zoro Homepage

Electronic Lock, Lever, Antique Bronze

  • Mfr # FE695 CEN716LAT

  • Zoro # G3952179


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Function
Entry
Key Override Options
Schlage "C" 6 Pin Keyway
Hand
Field Reversible
Finish
Antique Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE695 CEN716LAT
Zoro #
G3952179
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Overall Depth
3 in
Door Thickness - Minimum
1 3/8 in
Overall Height
7 7/8 in
Strike Base Width
1 5/8 in
Overall Width
5 3/8 in
Strike Base Height
2 1/4 in

Details

Item
Electronic Keyless Lock
Handle Type
Lever
Function
Entry
Key Override Options
Schlage "C" 6 Pin Keyway
Hand
Field Reversible
Finish
Antique Bronze
Backset
2 3/8 in, 2 3/4 in
Electrical/Mechanical
Electrical
Product Type
Electronic Keyless Lock
Lockset Function
Entrance
Case Material
Metal
Grade
2
Weather Resistant
Yes
Max. User Codes
19
Series
FE695
Event Audit Trail
No
Power Source
9V Battery
ADA Compliant
No
Ligature Resistant
No
Battery Life
1 to 2 yr
Timed Entry Allowance
Free Egress At All Times
Mounting Style
Cylindrical
Lock Material
Zinc Alloy
IP Rating
Not Rated
Max. Proximity Range
At Lock
Number of Keys
2
Keypad Material
Zinc
Network Interface
None
Lockset Fire Rating
Not Rated
Access Method
Touch Screen Keypad
Fire Rating
Not Rated
For Use With
Various Door Types
Includes
Mounting Hardware
Location Type
Commercial, Multiple Family Residential, Residential
Lockset Finish
Antique Bronze
Standards
ANSI/BHMA A156.2-2011 Grade 2, ANSI/BHMA A156.39-2015 Grade AAA
Voltage
9 V
Includes Hardware
Hardware Included
Lockset Material
Metal
ANSI/BHMA Finish
Aged Bronze
Temperature - Minimum
14 Degrees F
Strike Type
Deadbolt
ANSI Grade
2
Hand Orientation
Non-Handed
Lockset Type
Electrical/Mechanical
UL Fire Rating
Not Rated
Operation Type
Push Button
User Codes - Maximum
19
Bolt Throw
1/2 in
Lockset Handle Type
Lever
Temperature - Maximum
120 Degrees F

Description

Electronic Keyless Lock, Function Entry, Access Method Touch Screen Keypad, Mounting Style Cylindrical, Lock Material Zinc Alloy, Finish Antique Bronze, Series FE695, Handle Type Lever, Door Thickness 1-3/8 in to 1-3/4 in, Key Override Options Schlage In.C In. 6 Pin Keyway, Hand Field Reversible, Network Interface None, Keypad Material Zinc, Power Source 9V Battery, Battery Life 1 to 2 yr, Max. User Codes 19, Fire Rating Not Rated, ADA Compliant No, Grade 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.