Zoro Homepage

Electronic Lock, Lever, Antique Pewter

  • Mfr # FE595 CAM620ACC

  • Zoro # G3951847


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Function
Entry
Key Override Options
5 Pin Tumbler C Keyway
Hand
Field Reversible
Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE595 CAM620ACC
Zoro #
G3951847
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/8 in
Overall Height
6 7/8 in
Overall Width
6 13/16 in
Overall Depth
3 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Electronic Keyless Lock
Handle Type
Lever
Function
Entry
Key Override Options
5 Pin Tumbler C Keyway
Hand
Field Reversible
Finish
Antique Pewter
Backset
2 3/8 in, 2 3/4 in
Electrical/Mechanical
Electrical
Product Type
Electronic Keyless Lock
Lockset Function
Computer Rooms, Entrance, Home Offices, Utility Rooms
Case Material
Metal
Grade
2
Weather Resistant
Yes
Max. User Codes
19
Series
FE595
Fire Rating
Not Rated
Number of Keys
2
Keypad Material
Zinc
For Use With
Various Door Types
Battery Life
1 to 2 yr
Ligature Resistant
No
Standards
ANSI/BHMA A156.2-2011 Grade 2
Mounting Style
Cylindrical
Lock Material
Zinc Alloy
Access Method
Keypad
Location Type
Multiple Family Residential
Network Interface
None
Power Source
9V Battery
ADA Compliant
No
Max. Proximity Range
At Lock
Timed Entry Allowance
Free Egress At All Times
Lockset Finish
Antique Pewter
Event Audit Trail
No
Lockset Fire Rating
Not Rated
IP Rating
Not Rated
Includes
Accent Keypad Style, Camelot Trim, Mounting Hardware
Voltage
9 V
Lockset Type
Electrical/Mechanical
Includes Hardware
Hardware Included
Operation Type
Push Button
Temperature - Minimum
14 Degrees F
Cylinder Core Type
Conventional Core Cylinder
Lockset Handle Type
Lever
ANSI Grade
2
Hand Orientation
Non-Handed
Lockset Material
Metal
UL Fire Rating
Not Rated
User Codes - Maximum
19
Temperature - Maximum
122 Degrees F
ANSI/BHMA Finish
Satin Nickel-Plated, Blackened, Satin Relieved, Clear Coated

Description

Electronic Keyless Lock, Function Entry, Access Method Keypad, Mounting Style Cylindrical, Lock Material Zinc Alloy, Finish Antique Pewter, Series FE595, Handle Type Lever, Door Thickness 1-3/8 in to 1-3/4 in, Key Override Options 5 Pin Tumbler C Keyway, Hand Field Reversible, Network Interface None, Keypad Material Zinc, Power Source 9V Battery, Battery Life 1 to 2 yr, Max. User Codes 19, Fire Rating Not Rated, ADA Compliant No, Grade 2, Standards ANSI/BHMA A156.2-2011 Grade 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.