Zoro Homepage

Electronic Lock, Lever, Black Powder Coat

  • Mfr # FE695 CAM622ACC

  • Zoro # G3952118


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Function
Entry
Key Override Options
Schlage "C" 6 Pin Keyway
Hand
Field Reversible
Finish
Black Powder Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE695 CAM622ACC
Zoro #
G3952118
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness
1-3/8 in to 1-3/4 in
Strike Base Width
1 5/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Overall Depth
3 in
Overall Height
7 7/8 in
Strike Base Height
2 1/4 in
Overall Width
5 3/8 in

Details

Item
Electronic Keyless Lock
Handle Type
Lever
Function
Entry
Key Override Options
Schlage "C" 6 Pin Keyway
Hand
Field Reversible
Finish
Black Powder Coat
Backset
2 3/8 in, 2 3/4 in
Electrical/Mechanical
Electrical
Product Type
Electronic Keyless Lock
Key Type
Not Keyed
Lockset Function
Privacy
Case Material
Metal
Grade
2
Weather Resistant
Yes
Max. User Codes
19
Series
FE695
Timed Entry Allowance
Free Egress At All Times
IP Rating
Not Rated
Mounting Style
Cylindrical
Number of Keys
2
Lock Material
Zinc Alloy
Max. Proximity Range
At Lock
Standards
ANSI/BHMA A156.2-2011 Grade 2, ANSI/BHMA A156.39-2015 Grade AAA
Lockset Finish
Black Powder Coat
ADA Compliant
No
Event Audit Trail
No
For Use With
Various Door Types
Ligature Resistant
No
Network Interface
None
Location Type
Commercial, Multiple Family Residential, Residential
Keypad Material
Zinc
Fire Rating
Not Rated
Includes
Mounting Hardware
Access Method
Touch Screen Keypad
Battery Life
1 to 2 yr
Lockset Fire Rating
Not Rated
Power Source
9V Battery
Voltage
9 V
Color
Black
Hand Orientation
Non-Handed
Lockset Handle Type
Lever
User Codes - Maximum
19
Lockset Material
Metal
Lockset Type
Electrical/Mechanical
Temperature - Maximum
120 Degrees F
ANSI Grade
2
Operation Type
Push Button
Bolt Throw
1/2 in
Temperature - Minimum
14 Degrees F
UL Fire Rating
Not Rated
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Flat Black Coated

Description

Electronic Keyless Lock, Function Entry, Access Method Touch Screen Keypad, Mounting Style Cylindrical, Lock Material Zinc Alloy, Finish Black Powder Coat, Series FE695, Handle Type Lever, Door Thickness 1-3/8 in to 1-3/4 in, Key Override Options Schlage In.C In. 6 Pin Keyway, Hand Field Reversible, Network Interface None, Keypad Material Zinc, Power Source 9V Battery, Battery Life 1 to 2 yr, Max. User Codes 19, Fire Rating Not Rated, ADA Compliant No, Grade 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.