Electronic Lock, Lever, Bright Chrome
Mfr # FE695 CEN625BRW
Zoro # G3952109
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Lever
Function
Entry
Key Override Options
Schlage "C" 6 Pin Keyway
Hand
Field Reversible
Finish
Bright Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FE695 CEN625BRW
Zoro #
G3952109
UPC #
-
Country of Origin
Mexico
Dimensions
Door Thickness
1-3/8 in to 1-3/4 in
Strike Base Width
1 5/8 in
Strike Base Height
2 1/4 in
Overall Height
7 7/8 in
Door Thickness - Maximum
1 3/4 in
Overall Depth
3 in
Overall Width
5 3/8 in
Door Thickness - Minimum
1 3/8 in
Description
Electronic Keyless Lock, Function Entry, Access Method Touch Screen Keypad, Mounting Style Cylindrical, Lock Material Zinc Alloy, Finish Bright Chrome, Series FE695, Handle Type Lever, Door Thickness 1-3/8 in to 1-3/4 in, Key Override Options Schlage In.C In. 6 Pin Keyway, Hand Field Reversible, Network Interface None, Keypad Material Zinc, Power Source 9V Battery, Battery Life 1 to 2 yr, Max. User Codes 19, Fire Rating Not Rated, ADA Compliant No, Grade 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.