Zoro Homepage

Electronic Lock, Lever Handle, Brass

  • Mfr # FE575 CAM505ACC

  • Zoro # G3951783


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Function
Entry
Key Override Options
5 Pin Tumbler C Keyway
Hand
Field Reversible
Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE575 CAM505ACC
Zoro #
G3951783
UPC #
-
Country of Origin
Mexico

Dimensions

Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Overall Width
6 13/16 in
Overall Depth
3 in
Overall Height
6 7/8 in

Details

Item
Electronic Keyless Lock
Handle Type
Lever
Function
Entry
Key Override Options
5 Pin Tumbler C Keyway
Hand
Field Reversible
Finish
Brass
Backset
2 3/8 in, 2 3/4 in
Electrical/Mechanical
Electrical
Product Type
Electronic Keyless Lock
Lockset Function
Basement Stairways, Closet, Storeroom, Utility
Case Material
Brass
Grade
2
Weather Resistant
Yes
Max. User Codes
19
Series
FE575
Lockset Finish
Brass
Includes
Accent Keypad Style, Camelot Trim, Mounting Hardware
ADA Compliant
No
Location Type
Multiple Family Residential
Keypad Material
Zinc
Standards
ANSI/BHMA A156.2-2011 Grade 2
Access Method
Keypad
For Use With
Various Door Types
IP Rating
Not Rated
Battery Life
1 to 2 yr
Network Interface
None
Mounting Style
Cylindrical
Timed Entry Allowance
5 sec
Number of Keys
2
Power Source
9V Battery
Event Audit Trail
No
Lockset Fire Rating
Not Rated
Lock Material
Zinc Alloy
Fire Rating
Not Rated
Ligature Resistant
No
Max. Proximity Range
At Lock
Voltage
9 V
User Codes - Maximum
19
UL Fire Rating
Not Rated
Lockset Material
Metal
Includes Hardware
Hardware Included
Hand Orientation
Non-Handed
Temperature - Minimum
14 Degrees F
Lockset Handle Type
Lever
Temperature - Maximum
122 Degrees F
Lockset Type
Electrical/Mechanical
ANSI/BHMA Finish
Bright Brass, Clear Coated
Operation Type
Push Button
ANSI Grade
2
Cylinder Core Type
Conventional Core Cylinder

Description

Electronic Keyless Lock, Function Entry, Access Method Keypad, Mounting Style Cylindrical, Lock Material Zinc Alloy, Finish Brass, Series FE575, Handle Type Lever, Door Thickness 1-3/8 in to 1-3/4 in, Key Override Options 5 Pin Tumbler C Keyway, Hand Field Reversible, Network Interface None, Keypad Material Zinc, Power Source 9V Battery, Battery Life 1 to 2 yr, Max. User Codes 19, Fire Rating Not Rated, ADA Compliant No, Grade 2, Standards ANSI/BHMA A156.2-2011 Grade 2, Weather Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.