Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Lock, Lever, Satin Chrome

  • Mfr # FE595 CAM626ACC

  • Zoro # G3951853


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Function
Entry
Key Override Options
5 Pin Tumbler C Keyway
Hand
Field Reversible
Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE595 CAM626ACC
Zoro #
G3951853
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness
1-3/8 in to 1-3/4 in
Overall Depth
3 in
Overall Width
6 13/16 in
Overall Height
6 7/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Electronic Keyless Lock
Handle Type
Lever
Function
Entry
Key Override Options
5 Pin Tumbler C Keyway
Hand
Field Reversible
Finish
Satin Chrome
Backset
2 3/8 in, 2 3/4 in
Electrical/Mechanical
Electrical
Product Type
Electronic Keyless Lock
Lockset Function
Computer Rooms, Entrance, Home Offices, Utility Rooms
Case Material
Metal
Grade
2
Weather Resistant
Yes
Max. User Codes
19
Series
FE595
Lockset Finish
Satin Chrome
Lock Material
Zinc Alloy
Lockset Fire Rating
Not Rated
Ligature Resistant
No
Includes
Accent Keypad Style, Camelot Trim, Mounting Hardware
Standards
ANSI/BHMA A156.2-2011 Grade 2
ADA Compliant
No
Keypad Material
Zinc
Network Interface
None
Fire Rating
Not Rated
Access Method
Keypad
Location Type
Multiple Family Residential
Max. Proximity Range
At Lock
Mounting Style
Cylindrical
Number of Keys
2
IP Rating
Not Rated
Timed Entry Allowance
Free Egress At All Times
For Use With
Various Door Types
Event Audit Trail
No
Power Source
9V Battery
Battery Life
1 to 2 yr
Voltage
9 V
UL Fire Rating
Not Rated
Temperature - Maximum
122 Degrees F
Includes Hardware
Hardware Included
ANSI Grade
2
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Chromium-Plated
Temperature - Minimum
14 Degrees F
Lockset Material
Metal
Lockset Handle Type
Lever
Operation Type
Push Button
User Codes - Maximum
19
Cylinder Core Type
Conventional Core Cylinder
Lockset Type
Electrical/Mechanical

Description

Electronic Keyless Lock, Function Entry, Access Method Keypad, Mounting Style Cylindrical, Lock Material Zinc Alloy, Finish Satin Chrome, Series FE595, Handle Type Lever, Door Thickness 1-3/8 in to 1-3/4 in, Key Override Options 5 Pin Tumbler C Keyway, Hand Field Reversible, Network Interface None, Keypad Material Zinc, Power Source 9V Battery, Battery Life 1 to 2 yr, Max. User Codes 19, Fire Rating Not Rated, ADA Compliant No, Grade 2, Standards ANSI/BHMA A156.2-2011 Grade 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.