Zoro Homepage

Electronic Lock, Lever, Satin Chrome

  • Mfr # FE595 PLY626JAZ

  • Zoro # G3951899


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Function
Entry
Key Override Options
Schlage C Keyway
Hand
Field Reversible
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE595 PLY626JAZ
Zoro #
G3951899
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Electronic Keyless Lock
Handle Type
Lever
Function
Entry
Key Override Options
Schlage C Keyway
Hand
Field Reversible
Finish
Satin Chrome
Backset
2 3/8 in, 2 3/4 in
Electrical/Mechanical
Electrical
Product Type
Electronic Keyless Lock
Key Type
Not Keyed
Lockset Function
Entrance
Case Material
Zinc
Grade
2
Weather Resistant
Yes
Max. User Codes
19
Series
FE595
Lockset Fire Rating
Not Rated
Standards
ANSI/BHMA A156.2-2011
Number of Keys
1
Network Interface
None
Max. Proximity Range
At Lock
For Use With
various Door Types
Mounting Style
Cylindrical
Access Method
Keypad
Battery Life
1 to 2 yr
Timed Entry Allowance
Free Egress At All Times
Ligature Resistant
No
Event Audit Trail
No
Lockset Finish
Satin Chrome
Location Type
Multiple Family Residential
Power Source
9V Battery
Fire Rating
Not Rated
Lock Material
Zinc Alloy
Keypad Material
Zinc
IP Rating
Not Rated
ADA Compliant
No
Includes
Jazz Keypad Style, Mounting Hardware, Plymouth Trim
Voltage
9 V
Cylinder Core Type
Conventional Core Cylinder
Includes Hardware
Hardware Included
Lockset Handle Type
Lever
User Codes - Maximum
19
Hand Orientation
Non-Handed
Lockset Material
Zinc Alloy
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Type
Electrical
UL Fire Rating
Not Rated

Description

Electronic Keyless Lock, Function Entry, Access Method Keypad, Mounting Style Cylindrical, Lock Material Zinc Alloy, Finish Satin Chrome, Series FE595, Handle Type Lever, Door Thickness 1-3/8 in to 1-3/4 in, Key Override Options Schlage C Keyway, Hand Field Reversible, Network Interface None, Keypad Material Zinc, Power Source 9V Battery, Battery Life 1 to 2 yr, Max. User Codes 19, Fire Rating Not Rated, ADA Compliant No, Grade 2, Standards ANSI/BHMA A156.2-2011, Weather Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.