Zoro Homepage

Electronic Lock, Lever, Satin Nickel

  • Mfr # FE575 CAM619ACC

  • Zoro # G3951722


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Function
Entry
Key Override Options
5 Pin Tumbler C Keyway
Hand
Field Reversible
Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE575 CAM619ACC
Zoro #
G3951722
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Overall Depth
3 in
Door Thickness - Minimum
1 3/8 in
Overall Height
6 7/8 in
Overall Width
6 13/16 in

Details

Item
Electronic Keyless Lock
Handle Type
Lever
Function
Entry
Key Override Options
5 Pin Tumbler C Keyway
Hand
Field Reversible
Finish
Satin Nickel
Backset
2 3/8 in, 2 3/4 in
Electrical/Mechanical
Electrical
Product Type
Electronic Keyless Lock
Lockset Function
Basement Stairways, Closet, Storeroom, Utility
Case Material
Metal
Grade
2
Weather Resistant
Yes
Max. User Codes
19
Series
FE575
Power Source
9V Battery
Lockset Finish
Satin Nickel
ADA Compliant
No
Event Audit Trail
No
Ligature Resistant
No
Number of Keys
2
Standards
ANSI/BHMA A156.2-2011 Grade 2
Lock Material
Zinc Alloy
Battery Life
1 to 2 yr
Keypad Material
Zinc
Mounting Style
Cylindrical
For Use With
Various Door Types
Network Interface
None
Timed Entry Allowance
5 sec
Access Method
Keypad
Fire Rating
Not Rated
Max. Proximity Range
At Lock
Lockset Fire Rating
Not Rated
IP Rating
Not Rated
Includes
Accent Keypad Style, Camelot Trim, Mounting Hardware
Location Type
Multiple Family Residential
Voltage
9 V
Temperature - Minimum
14 Degrees F
User Codes - Maximum
19
Lockset Handle Type
Lever
Cylinder Core Type
Conventional Core Cylinder
Hand Orientation
Non-Handed
Temperature - Maximum
122 Degrees F
Includes Hardware
Hardware Included
Lockset Type
Electrical/Mechanical
Lockset Material
Metal
Operation Type
Push Button
ANSI Grade
2
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
UL Fire Rating
Not Rated

Description

Electronic Keyless Lock, Function Entry, Access Method Keypad, Mounting Style Cylindrical, Lock Material Zinc Alloy, Finish Satin Nickel, Series FE575, Handle Type Lever, Door Thickness 1-3/8 in to 1-3/4 in, Key Override Options 5 Pin Tumbler C Keyway, Hand Field Reversible, Network Interface None, Keypad Material Zinc, Power Source 9V Battery, Battery Life 1 to 2 yr, Max. User Codes 19, Fire Rating Not Rated, ADA Compliant No, Grade 2, Standards ANSI/BHMA A156.2-2011 Grade 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.