Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Lock, Lever, Satin Nickel

  • Mfr # FE575 PLY619ACC

  • Zoro # G3951740


product price: $211.49
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Function
Entry
Key Override Options
5 Pin Tumbler C Keyway
Hand
Field Reversible
Finish
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE575 PLY619ACC
Zoro #
G3951740
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness
1-3/8 in to 1-3/4 in
Overall Height
6 7/8 in
Overall Width
6 13/16 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Overall Depth
3 in

Details

Item
Electronic Keyless Lock
Handle Type
Lever
Function
Entry
Key Override Options
5 Pin Tumbler C Keyway
Hand
Field Reversible
Finish
Satin Nickel
Backset
2 3/8 in, 2 3/4 in
Electrical/Mechanical
Electrical
Product Type
Electronic Keyless Lock
Lockset Function
Basement Stairways, Closet, Storeroom, Utility
Case Material
Metal
Grade
2
Weather Resistant
Yes
Max. User Codes
19
Series
FE575
IP Rating
Not Rated
Network Interface
None
Number of Keys
2
Event Audit Trail
No
Fire Rating
Not Rated
Access Method
Keypad
Lock Material
Zinc Alloy
Power Source
9V Battery
Max. Proximity Range
At Lock
Location Type
Multiple Family Residential
ADA Compliant
No
Lockset Finish
Satin Nickel
For Use With
Various Door Types
Lockset Fire Rating
Not Rated
Includes
Accent Keypad Style, Mounting Hardware, Plymouth Trim
Keypad Material
Zinc
Ligature Resistant
No
Standards
ANSI/BHMA A156.2-2011 Grade 2
Battery Life
1 to 2 yr
Timed Entry Allowance
5 sec
Mounting Style
Cylindrical
Voltage
9 V
Lockset Material
Metal
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Includes Hardware
Hardware Included
Cylinder Core Type
Conventional Core Cylinder
Operation Type
Push Button
UL Fire Rating
Not Rated
Lockset Handle Type
Lever
Lockset Type
Electrical/Mechanical
Temperature - Minimum
14 Degrees F
User Codes - Maximum
19
ANSI Grade
2
Temperature - Maximum
122 Degrees F
Hand Orientation
Non-Handed

Description

Electronic Keyless Lock, Function Entry, Access Method Keypad, Mounting Style Cylindrical, Lock Material Zinc Alloy, Finish Satin Nickel, Series FE575, Handle Type Lever, Door Thickness 1-3/8 in to 1-3/4 in, Key Override Options 5 Pin Tumbler C Keyway, Hand Field Reversible, Network Interface None, Keypad Material Zinc, Power Source 9V Battery, Battery Life 1 to 2 yr, Max. User Codes 19, Fire Rating Not Rated, ADA Compliant No, Grade 2, Standards ANSI/BHMA A156.2-2011 Grade 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.