Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Lock, Lever, Satin Nickel

  • Mfr # FE695 CAM619FLA

  • Zoro # G3951908


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Function
Entry
Key Override Options
Schlage "C" 6 Pin Keyway
Hand
Field Reversible
Finish
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE695 CAM619FLA
Zoro #
G3951908
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Base Width
1 5/8 in
Strike Base Height
2 1/4 in
Overall Depth
3 in
Overall Width
5 3/8 in
Overall Height
7 7/8 in

Details

Item
Electronic Keyless Lock
Handle Type
Lever
Function
Entry
Key Override Options
Schlage "C" 6 Pin Keyway
Hand
Field Reversible
Finish
Satin Nickel
Backset
2 3/8 in, 2 3/4 in
Electrical/Mechanical
Electrical
Product Type
Electronic Keyless Lock
Lockset Function
Privacy
Case Material
Metal
Grade
2
Weather Resistant
Yes
Max. User Codes
19
Series
FE695
Fire Rating
Not Rated
Lockset Finish
Satin Nickel
Lock Material
Zinc Alloy
Power Source
9V Battery
Max. Proximity Range
At Lock
IP Rating
Not Rated
For Use With
Various Door Types
Ligature Resistant
No
Location Type
Commercial, Multiple Family Residential, Residential
Event Audit Trail
No
Lockset Fire Rating
Not Rated
Includes
Mounting Hardware
Keypad Material
Zinc
Access Method
Touch Screen Keypad
ADA Compliant
No
Timed Entry Allowance
Free Egress At All Times
Number of Keys
2
Mounting Style
Cylindrical
Network Interface
None
Battery Life
1 to 2 yr
Standards
ANSI/BHMA A156.2-2011 Grade 2, ANSI/BHMA A156.39-2015 Grade AAA
Voltage
9 V
Operation Type
Push Button
Includes Hardware
Hardware Included
Lockset Handle Type
Lever
Temperature - Maximum
120 Degrees F
Temperature - Minimum
14 Degrees F
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
User Codes - Maximum
19
Lockset Material
Metal
ANSI Grade
2
Bolt Throw
1/2 in
UL Fire Rating
Not Rated
Lockset Type
Electrical/Mechanical
Strike Type
Deadbolt

Description

Electronic Keyless Lock, Function Entry, Access Method Touch Screen Keypad, Mounting Style Cylindrical, Lock Material Zinc Alloy, Finish Satin Nickel, Series FE695, Handle Type Lever, Door Thickness 1-3/8 in to 1-3/4 in, Key Override Options Schlage In.C In. 6 Pin Keyway, Hand Field Reversible, Network Interface None, Keypad Material Zinc, Power Source 9V Battery, Battery Life 1 to 2 yr, Max. User Codes 19, Fire Rating Not Rated, ADA Compliant No, Grade 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.