Zoro Homepage

Electronic Lock, Lever, Satin Nickel

  • Mfr # FE695 CEN619MER

  • Zoro # G3951923


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Function
Entry
Key Override Options
Schlage "C" 6 Pin Keyway
Hand
Field Reversible
Finish
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE695 CEN619MER
Zoro #
G3951923
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness
1-3/8 in to 1-3/4 in
Strike Base Height
2 1/4 in
Overall Width
5 3/8 in
Strike Base Width
1 5/8 in
Door Thickness - Maximum
1 3/4 in
Overall Height
7 7/8 in
Overall Depth
3 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Electronic Keyless Lock
Handle Type
Lever
Function
Entry
Key Override Options
Schlage "C" 6 Pin Keyway
Hand
Field Reversible
Finish
Satin Nickel
Backset
2 3/8 in, 2 3/4 in
Electrical/Mechanical
Electrical
Product Type
Electronic Keyless Lock
Lockset Function
Entrance
Case Material
Metal
Grade
2
Weather Resistant
Yes
Max. User Codes
19
Series
FE695
Includes
Mounting Hardware
Number of Keys
2
IP Rating
Not Rated
Timed Entry Allowance
Free Egress At All Times
For Use With
Various Door Types
Battery Life
1 to 2 yr
Keypad Material
Zinc
Power Source
9V Battery
Access Method
Touch Screen Keypad
Standards
ANSI/BHMA A156.2-2011 Grade 2, ANSI/BHMA A156.39-2015 Grade AAA
Lock Material
Zinc Alloy
Location Type
Commercial, Multiple Family Residential, Residential
ADA Compliant
No
Mounting Style
Cylindrical
Lockset Fire Rating
Not Rated
Fire Rating
Not Rated
Max. Proximity Range
At Lock
Network Interface
None
Lockset Finish
Satin Nickel
Event Audit Trail
No
Ligature Resistant
No
Voltage
9 V
Temperature - Maximum
120 Degrees F
UL Fire Rating
Not Rated
Strike Type
Deadbolt
Lockset Material
Metal
Lockset Handle Type
Lever
Includes Hardware
Hardware Included
Temperature - Minimum
14 Degrees F
Hand Orientation
Non-Handed
Operation Type
Push Button
Lockset Type
Electrical/Mechanical
User Codes - Maximum
19
Bolt Throw
1/2 in
ANSI Grade
2
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated

Description

Electronic Keyless Lock, Function Entry, Access Method Touch Screen Keypad, Mounting Style Cylindrical, Lock Material Zinc Alloy, Finish Satin Nickel, Series FE695, Handle Type Lever, Door Thickness 1-3/8 in to 1-3/4 in, Key Override Options Schlage In.C In. 6 Pin Keyway, Hand Field Reversible, Network Interface None, Keypad Material Zinc, Power Source 9V Battery, Battery Life 1 to 2 yr, Max. User Codes 19, Fire Rating Not Rated, ADA Compliant No, Grade 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.