Entrance Handleset Exterior Only, Camelot Style, Antique Brass

  • Mfr # F58 CAM 609

  • Zoro # G816475648


product price:  $155.99
/ea
Free Shipping & Returns

Key Features

Finish
Antique Brass
Series
Brass
Required Door Thickness
1-5/8 in. to 1-3/4 in.
Keyway Type
C
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F58 CAM 609
Zoro #
G816475648
UPC #
197163071159
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-5/8 in. to 1-3/4 in.

Details

Item
Handlesets
Finish
Antique Brass
Series
Brass
Keyway Type
C
Material
Brass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.