Entrance Handleset Exterior Only, Plymouth Style, Black
- Mfr # F58 PLY 622
- Zoro # G816475488
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Finish
Sprayed Black
Series
Brass or Bronze
Required Door Thickness
1-5/8 in. to 1-3/4 in.
Keyway Type
C
Material
Brass or Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F58 PLY 622
- Zoro #
- G816475488
- UPC #
- 197163071234
- Country of Origin
- Mexico
- Item
- Handlesets
- Finish
- Sprayed Black
- Series
- Brass or Bronze
- Keyway Type
- C
- Material
- Brass or Bronze
Dimensions
- Required Door Thickness
- 1-5/8 in. to 1-3/4 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.