Shop SCHLAGE RESIDENTIAL
See all product information
Create Account
Entrance Handleset Exterior Only, Plymouth Style, Bright Brass
- Mfr # F58 PLY 605
- Zoro # G516475542
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Finish
Brass
Series
Brass
Required Door Thickness
1-5/8 to 1-3/4 in
Keyway Type
C Keyway
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F58 PLY 605
- Zoro #
- G516475542
- UPC #
- 197163071265
- Country of Origin
- Mexico
- Item
- Handlesets
- Finish
- Brass
- Series
- Brass
- Keyway Type
- C Keyway
- Material
- Brass
Dimensions
- Required Door Thickness
- 1-5/8 to 1-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.