Entry Lock, Latitude Lever, Black
Mfr # F51A LAT 622 KD
Zoro # G816549530
product price: $90.29
/ea
Free Shipping & Returns
Key Features
Number of Pins
0
Features
Schlage's F Series Designs Range from Bold to Classic to Match Any Residential Decor, Plus, It Features an Easy 3-Step Installation, Only a Screwdriver Needed
Number of Keys
0
Key Type
Not Keyed
Lockset Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F51A LAT 622 KD
Zoro #
G816549530
UPC #
197163072514
Country of Origin
United States
Dimensions
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Details
Number of Pins
0
Features
Schlage's F Series Designs Range from Bold to Classic to Match Any Residential Decor, Plus, It Features an Easy 3-Step Installation, Only a Screwdriver Needed
Number of Keys
0
Key Type
Not Keyed
Lockset Handle Type
Lever
Standards
UL Listed
ADA Compliant
Yes
Cylinder Core Type
Conventional Core Cylinder
Application
Residential Single- and Multi-Family Doors
Performance Grade
2
Item
Door Locksets
ANSI Grade
2
Includes Hardware
Hardware Included
Description
Door Locksets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.