Shop SCHLAGE RESIDENTIAL
Create Account
F Series F40 V PLY 622 Privacy Door Lockset, Round Design, Knob Handle, Matte Black, Metal, Yes
- Mfr # F40-V-PLY-622
- Zoro # G422775620
product price:Â
$
56.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F40-V-PLY-622
- Zoro #
- G422775620
- UPC #
- 043156526406
- Country of Origin
- United States
Description
KNOB PRIVACY PLYMOUTH MAT BLK Specifications: Application: For residential single and multi family doors Schlage F Privacy Door Lockset, Design: Plymouth, Knob Handle, Matte Black, Metal, Interior Locking: Pushbutton, Door Handing: Left, Reversible, Right, Door Thickness: 1 3/8 to 1 3/4 in, Latch Type: Universal, Strike Type: Full Lip Radius Corner, Strike Size: 1 5/8 x 2 1/4 in, Throw Length: 1/2 in, Projection Size: 2 5/16 in, Edge Bore Diameter: 1 in, Backset Type: Adjustable, Backset Size: 2 3/8 to 2 3/4 in, Latch Housing Diameter: 7/8 in, Dimensions: 2 3/4 in H x 2 15/16 in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.