Shop SCHLAGE RESIDENTIAL
See all product information
Create Account
F Series Residential Handlesets
- Mfr # F51AF ACC 619 KD
- Zoro # G010075651
product price:Â
$
99.99
/ea
Key Features
Lockset Function
F86 - Storeroom
Grade
Grade 2
Finish
Satin Nickel Plated Clear Coated
Required Door Thickness
1-3/8" - 1-3/4"
Includes
Tubular Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F51AF ACC 619 KD
- Zoro #
- G010075651
- UPC #
- 197163219254
- Country of Origin
- Mexico
- Lockset Function
- F86 - Storeroom
- Grade
- Grade 2
- Finish
- Satin Nickel Plated Clear Coated
- Includes
- Tubular Lock
- Color
- Satin Nickel Plated Clear Coated
- Material
- Brass or Bronze
Dimensions
- Required Door Thickness
- 1-3/8" - 1-3/4"
Description
Grade 2 Entry Lock, Fire Rated, Accent Lever, Conventional Cylinder, Keyed Different, Satin Nickel Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.