F Series Residential Handlesets
- Mfr # F59 ACC 609 ADD LH
- Zoro # G210075697
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Brass Blackened Satin Relieved Clear Coated
Required Door Thickness
1-5/8 In. - 1-3/4 In.
Includes
Handlesets
Material
Brass
Color
Satin Brass Blackened Satin Relieved Clear Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F59 ACC 609 ADD LH
- Zoro #
- G210075697
- UPC #
- 197163261260
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-5/8 In. - 1-3/4 In.
Details
- Finish
- Satin Brass Blackened Satin Relieved Clear Coated
- Includes
- Handlesets
- Material
- Brass
- Color
- Satin Brass Blackened Satin Relieved Clear Coated
Description
Entrance Handleset Interior Only, Accent Lever, Addison Rose, Antique Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.