F Series Residential Handlesets
Mfr # F59 ELA 626 CEN
Zoro # G710075586
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Required Door Thickness
1-5/8 In. - 1-3/4 In.
Includes
Handlesets
Color
Satin Chrome
Material
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F59 ELA 626 CEN
Zoro #
G710075586
UPC #
197163261727
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-5/8 In. - 1-3/4 In.
Details
Finish
Satin Chrome
Includes
Handlesets
Color
Satin Chrome
Material
Brass or Bronze
Description
Entrance Handleset Interior Only, Elan Lever, Century Rose, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.