F Series Residential Handlesets

  • Mfr # F59 FLA LH 626

  • Zoro # G610075716


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Required Door Thickness
1-5/8 In. - 1-3/4 In.
Includes
Handlesets
Color
Satin Chrome
Material
Brass or Bronze
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F59 FLA LH 626
Zoro #
G610075716
UPC #
197163261925
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-5/8 In. - 1-3/4 In.

Details

Finish
Satin Chrome
Includes
Handlesets
Color
Satin Chrome
Material
Brass or Bronze

Description

Entrance Handleset Interior Only, Flair Lever, Satin Chrome

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.