F Series Residential Handlesets
Mfr # F59 GEO 609 CAM
Zoro # G310075375
product price:Â $94.29
/ea
Free Shipping & Returns
Key Features
Finish
Satin Brass Blackened Satin Relieved Clear Coated
Required Door Thickness
1-5/8 In. - 1-3/4 In.
Includes
Handlesets
Material
Brass
Color
Satin Brass Blackened Satin Relieved Clear Coated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F59 GEO 609 CAM
Zoro #
G310075375
UPC #
197163261994
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-5/8 In. - 1-3/4 In.
Details
Finish
Satin Brass Blackened Satin Relieved Clear Coated
Includes
Handlesets
Material
Brass
Color
Satin Brass Blackened Satin Relieved Clear Coated
Description
Entrance Handleset Interior Only, Georgian Knob, Camelot Rose, Antique Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.