F Series Residential Handlesets
Mfr # F59 LAT 716 CEN
Zoro # G610075471
product price:Â $115.99
/ea
Free Shipping & Returns
Key Features
Finish
Antique Bronze
Required Door Thickness
1-5/8 In. - 1-3/4 In.
Includes
Handlesets
Color
Antique Bronze
Material
Varies
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F59 LAT 716 CEN
Zoro #
G610075471
UPC #
197163262212
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-5/8 In. - 1-3/4 In.
Details
Finish
Antique Bronze
Includes
Handlesets
Color
Antique Bronze
Material
Varies
Description
Entrance Handleset Interior Only, Latitude Lever, Century Rose, Antique Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.