Shop SCHLAGE RESIDENTIAL
See all product information
F Series Residential Handlesets
Mfr # F59 PLY 605 CAM
Zoro # G110075605
product price:Â $90.65
/eaKey Features
Finish
Bright Brass
Required Door Thickness
1-5/8 In. - 1-3/4 In.
Includes
Handlesets
Material
Brass
Color
Bright Brass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F59 PLY 605 CAM
Zoro #
G110075605
UPC #
197163262366
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-5/8 In. - 1-3/4 In.
Details
Finish
Bright Brass
Includes
Handlesets
Material
Brass
Color
Bright Brass
Description
Entrance Handleset Interior Only, Plymouth Knob, Camelot Rose, Bright Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.