F Series Residential Handlesets

  • Mfr # F59 PLY 620

  • Zoro # G810075394


product price:  $77.29
/ea
Free Shipping & Returns

Key Features

Finish
Satin Nickel Plated Blackened Satin Relieved CC
Required Door Thickness
1-5/8 In. - 1-3/4 In.
Includes
Handlesets
Color
Satin Nickel Plated Blackened Satin Relieved CC
Material
Brass or Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F59 PLY 620
Zoro #
G810075394
UPC #
197163262380
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-5/8 In. - 1-3/4 In.

Details

Finish
Satin Nickel Plated Blackened Satin Relieved CC
Includes
Handlesets
Color
Satin Nickel Plated Blackened Satin Relieved CC
Material
Brass or Bronze

Description

Entrance Handleset Interior Only, Plymouth Knob, Antique Nickel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.