Shop SCHLAGE RESIDENTIAL
See all product information
Create Account
F Series Residential Handlesets
- Mfr # F59 PLY 625
- Zoro # G610075396
product price:Â
$
74.89
/ea
Key Features
Finish
Bright Chrome
Required Door Thickness
1-5/8 In. - 1-3/4 In.
Includes
Handlesets
Color
Bright Chrome
Material
Brass or Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F59 PLY 625
- Zoro #
- G610075396
- UPC #
- 197163262410
- Country of Origin
- Mexico
- Finish
- Bright Chrome
- Includes
- Handlesets
- Color
- Bright Chrome
- Material
- Brass or Bronze
Dimensions
- Required Door Thickness
- 1-5/8 In. - 1-3/4 In.
Description
Entrance Handleset Interior Only, Plymouth Knob, Bright Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.