F Series Residential Handlesets
Mfr # F92 ADD 622
Zoro # G610075686
product price:Â $155.63
/ea
Free Shipping & Returns
Key Features
Finish
Flat Black Coated
Required Door Thickness
1-5/8 In. - 1-3/4 In.
Includes
Handlesets
Color
Flat Black Coated
Material
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F92 ADD 622
Zoro #
G610075686
UPC #
197163262519
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-5/8 In. - 1-3/4 In.
Details
Finish
Flat Black Coated
Includes
Handlesets
Color
Flat Black Coated
Material
Brass or Bronze
Description
Inactive Handleset Exterior Only, Addison Style, Black Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.