F Series Residential Handlesets

  • Mfr # F92 CAM 505

  • Zoro # G610075389


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Finish
Lifetime Brass
Required Door Thickness
1-5/8 In. - 1-3/4 In.
Includes
Handlesets
Color
Lifetime Brass
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F92 CAM 505
Zoro #
G610075389
UPC #
197163262533
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-5/8 In. - 1-3/4 In.

Details

Finish
Lifetime Brass
Includes
Handlesets
Color
Lifetime Brass
Material
Steel

Description

Inactive Handleset Exterior Only, Camelot Style, Lifetime Brass Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.